Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 6" Stroke

  • Zoro #: G0176251
  • Mfr #: 5VNJ7
$295.74
  • Cylinder Type: Round
  • Bore Dia.: 2"
  • Stroke: 6"
See full product details
This item ships free.

Speedaire #5VNJ7 Specifications

  • Zoro #: G0176251
  • Mfr #: 5VNJ7
Cylinder Type: Round Bore Dia.: 2"
Stroke: 6" Piston Rod Material: Chrome Plated Steel
Single Acting/Double Acting: Double Acting Cushion Type: Head and Cap
Air Cylinder Mount: Basic Piston Material: Anodized Aluminum
Cylinder Action: Double Acting Finish: Silver
Overall Length: 13.1875" End Cap Material: Aluminum
Port Size: 1/4" Temp. Range: -10 Degrees to 165 Degrees F
Max. Pressure: 150 psi Dimension C: 2.25"
Air Cylinder Bore Dia.: 2" Mount: Basic
Item: Air Cylinder Magnetic Piston: Yes
Pivot Hole Dia.: 0.3125" Rod Thread Size: 5/8"-11
Air Cylinder Type: Round Body Rod Thread Length: 1.25"
Tube Material: Anodized Aluminum Nose Mount Thread: 1-14
Body Material: Aluminum Rod Dia.: 0.625"
Features: Switch Ready, Head and Cap Cushion Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 6 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNJ7