Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 8" Stroke
  • Zoro #: G0176276
  • Mfr #: 5VNJ9
$288.19
  • Dimension C: 2.25"
  • Bore Dia.: 2"
  • Body Material: Aluminum
See full product details
This item ships free.

Speedaire #5VNJ9 Specifications

  • Zoro #: G0176276
  • Mfr #: 5VNJ9
Dimension C: 2.25" Bore Dia.: 2"
Body Material: Aluminum Piston Rod Material: Chrome Plated Steel
Pivot Hole Dia.: 0.3125" Piston Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Stroke: 8"
Overall Length: 15.1875" Cylinder Type: Round
Finish: Silver Item: Air Cylinder
Rod Thread Length: 1.25" Air Cylinder Mount: Basic
Rod Thread Size: 5/8"-11 Air Cylinder Type: Round Body
Mount: Basic Temp. Range: -10 Degrees to 165 Degrees F
Magnetic Piston: Yes Air Cylinder Bore Dia.: 2"
Nose Mount Thread: 1-14 Features: Switch Ready, Head and Cap Cushion
Port Size: 1/4" Rod Dia.: 0.625"
Cushion Type: Head and Cap Cylinder Action: Double Acting
Max. Pressure: 150 psi End Cap Material: Aluminum
Tube Material: Anodized Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 8 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNJ9