Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 11" Stroke
  • Zoro #: G0176303
  • Mfr #: 5VNK2
$300.55
  • Rod Dia.: 0.625"
  • Dimension C: 2.25"
  • Cylinder Type: Round
See full product details
This item ships free.

Speedaire #5VNK2 Specifications

  • Zoro #: G0176303
  • Mfr #: 5VNK2
Rod Dia.: 0.625" Dimension C: 2.25"
Cylinder Type: Round Tube Material: Anodized Aluminum
Bore Dia.: 2" Piston Rod Material: Chrome Plated Steel
End Cap Material: Aluminum Magnetic Piston: Yes
Overall Length: 18.1875" Temp. Range: -10 Degrees to 165 Degrees F
Air Cylinder Mount: Basic Features: Switch Ready, Head and Cap Cushion
Single Acting/Double Acting: Double Acting Cylinder Action: Double Acting
Air Cylinder Type: Round Body Rod Thread Size: 5/8"-11
Port Size: 1/4" Mount: Basic
Pivot Hole Dia.: 0.3125" Finish: Silver
Rod Thread Length: 1.25" Max. Pressure: 150 psi
Stroke: 11" Item: Air Cylinder
Piston Material: Anodized Aluminum Cushion Type: Head and Cap
Body Material: Aluminum Air Cylinder Bore Dia.: 2"
Nose Mount Thread: 1-14 Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 11 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNK2