Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 13" Stroke
  • Zoro #: G0176321
  • Mfr #: 5VNK4
$328.28
  • Cushion Type: Head and Cap
  • Bore Dia.: 2"
  • Temp. Range: -10 Degrees to 165 Degrees F
See full product details
This item ships free.

Speedaire #5VNK4 Specifications

  • Zoro #: G0176321
  • Mfr #: 5VNK4
Cushion Type: Head and Cap Bore Dia.: 2"
Temp. Range: -10 Degrees to 165 Degrees F Piston Material: Anodized Aluminum
Air Cylinder Mount: Basic Magnetic Piston: Yes
Finish: Silver Rod Dia.: 0.625"
Air Cylinder Bore Dia.: 2" Stroke: 13"
Cylinder Action: Double Acting Item: Air Cylinder
Pivot Hole Dia.: 0.3125" Rod Thread Length: 1.25"
End Cap Material: Aluminum Body Material: Aluminum
Features: Switch Ready, Head and Cap Cushion Single Acting/Double Acting: Double Acting
Rod Thread Size: 5/8"-11 Max. Pressure: 150 psi
Mount: Basic Air Cylinder Type: Round Body
Dimension C: 2.25" Nose Mount Thread: 1-14
Piston Rod Material: Chrome Plated Steel Overall Length: 20.1875"
Tube Material: Anodized Aluminum Port Size: 1/4"
Cylinder Type: Round Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 13 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 20.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNK4