PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2" Bore Round Double Acting Air Cylinder 16" Stroke

SPEEDAIRE| Zoro #: G0176355| Mfr #: 5VNK7

$293.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: YesStroke: 16"Overall Length: 23.1875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0176355 Mfr #: 5VNK7
Magnetic Piston: YesStroke: 16"
Overall Length: 23.1875"Port Size: 1/4"
Bore Dia.: 2"Rod Thread Length: 1.25"
Max. Pressure: 150 psiCushion Type: Head and Cap
Piston Material: Anodized AluminumFeatures: Switch Ready, Head and Cap Cushion
Temp. Range: -10 Degrees to 165 Degrees FEnd Cap Material: Aluminum
Tube Material: Anodized AluminumNose Mount Thread: 1-14
Dimension C: 2.25"Rod Dia.: 0.625"
Cylinder Type: RoundSingle Acting/Double Acting: Double Acting
Pivot Hole Dia.: 0.3125"Piston Rod Material: Chrome Plated Steel
Rod Thread Size: 5/8"-11Finish: Silver
Item: Air CylinderBody Material: Aluminum
Mount: BasicCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 16 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 23.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews