Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 18" Stroke
  • Zoro #: G0176373
  • Mfr #: 5VNK9
$321.88
  • Piston Material: Anodized Aluminum
  • Air Cylinder Bore Dia.: 2 in
  • Features: Switch Ready, Head and Cap Cushion
See full product details
This item ships free.

Speedaire #5VNK9 Specifications

  • Zoro #: G0176373
  • Mfr #: 5VNK9
Piston Material: Anodized Aluminum Air Cylinder Bore Dia.: 2 in
Features: Switch Ready, Head and Cap Cushion Nose Mount Thread: 1-14
Mount: Basic Pivot Hole Dia.: 0.3125"
Rod Dia.: 0.625" Rod Thread Length: 1.25"
Temp. Range: -10 Degrees to 165 Degrees F Bore Dia.: 2"
End Cap Material: Aluminum Rod Thread Size: 5/8"-11
Finish: Silver Max. Pressure: 150 psi
Air Cylinder Mount: Basic Dimension C: 2.25"
Overall Length: 25.1875" Stroke: 18"
Body Material: Aluminum Cushion Type: Head and Cap
Tube Material: Anodized Aluminum Cylinder Type: Round
Single Acting/Double Acting: Double Acting Magnetic Piston: Yes
Air Cylinder Type: Round Body Piston Rod Material: Chrome Plated Steel
Port Size: 1/4" Item: Air Cylinder
Cylinder Action: Double Acting Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 18 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 25.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNK9