Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 19" Stroke
  • Zoro #: G0176382
  • Mfr #: 5VNL0
$388.30
  • Air Cylinder Mount: Basic
  • End Cap Material: Aluminum
  • Port Size: 1/4"
See full product details
This item ships free.

Speedaire #5VNL0 Specifications

  • Zoro #: G0176382
  • Mfr #: 5VNL0
Air Cylinder Mount: Basic End Cap Material: Aluminum
Port Size: 1/4" Tube Material: Anodized Aluminum
Rod Thread Length: 1.25" Cushion Type: Head and Cap
Item: Air Cylinder Mount: Basic
Finish: Silver Rod Thread Size: 5/8"-11
Max. Pressure: 150 psi Nose Mount Thread: 1-14
Features: Switch Ready, Head and Cap Cushion Temp. Range: -10 Degrees to 165 Degrees F
Rod Dia.: 0.625" Air Cylinder Bore Dia.: 2"
Piston Rod Material: Chrome Plated Steel Bore Dia.: 2"
Pivot Hole Dia.: 0.3125" Single Acting/Double Acting: Double Acting
Dimension C: 2.25" Cylinder Action: Double Acting
Air Cylinder Type: Round Body Stroke: 19"
Body Material: Aluminum Cylinder Type: Round
Piston Material: Anodized Aluminum Overall Length: 26.1875"
Magnetic Piston: Yes Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 19 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 26.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNL0