Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 20" Stroke

  • Zoro #: G0176391
  • Mfr #: 5VNL1
$388.30
  • Tube Material: Anodized Aluminum
  • Piston Rod Material: Chrome Plated Steel
  • Rod Thread Length: 1.25 in
See full product details
This item ships free.

Speedaire #5VNL1 Specifications

  • Zoro #: G0176391
  • Mfr #: 5VNL1
Tube Material: Anodized Aluminum Piston Rod Material: Chrome Plated Steel
Rod Thread Length: 1.25 in Body Material: Aluminum
Air Cylinder Mount: Basic End Cap Material: Aluminum
Dimension C: 2.25" Overall Length: 27.1875 in
Rod Thread Size: 5/8"-11 Magnetic Piston: Yes
Temp. Range: -10 Degrees to 165 Degrees F Port Size: 1/4 in
Mount: Basic Stroke: 20 in
Cylinder Action: Double Acting Features: Head and Cap Cushion, Switch Ready
Finish: Silver Air Cylinder Bore Dia.: 2 in
Max. Pressure: 150 psi Bore Dia.: 2 in
Piston Material: Anodized Aluminum Cushion Type: Head and Cap
Cylinder Type: Round Rod Dia.: 0.625 in
Single Acting/Double Acting: Double Acting Air Cylinder Type: Round Body
Pivot Hole Dia.: 0.3125 in Item: Air Cylinder
Nose Mount Thread: 1-14 Dimension Dn:
Dimension E: Dimension Bb:
Dimension EB: Dimension I:
Dimension E1: Dimension Ae:
Dimension J: Dimension N:
Dimension OO: Dimension B:
Dimension N1: Green Environmental Attribute:
Tie Rod Material: Dimension G:
Dimension Ag: Dimension A:
Spring Extension Force: Dimension Cb:
Dimension Cd: Dimension Cc:
Dimension H: Spring Retraction Force:
Dimension JJ: Dimension D:
Dimension Nt: Dimension L:
Standards: Dimension Hd:
Dimension Kk: Dimension F:
Dimension Db: Dimension Gs:
Max. Load: Dimension Af:
Dimension M: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 20 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 27.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 in Rod Dia., 5/8 In.-11 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNL1