Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 21" Stroke
  • Zoro #: G0176407
  • Mfr #: 5VNL2
$388.30
  • Overall Length: 28.1875"
  • Stroke: 21"
  • Bore Dia.: 2"
See full product details
This item ships free.

Speedaire #5VNL2 Specifications

  • Zoro #: G0176407
  • Mfr #: 5VNL2
Overall Length: 28.1875" Stroke: 21"
Bore Dia.: 2" Rod Thread Size: 5/8"-11
Pivot Hole Dia.: 0.3125" Body Material: Aluminum
Nose Mount Thread: 1-14 Max. Pressure: 150 psi
Piston Rod Material: Chrome Plated Steel Rod Dia.: 0.625"
Air Cylinder Bore Dia.: 2" Features: Switch Ready, Head and Cap Cushion
Piston Material: Anodized Aluminum Finish: Silver
Air Cylinder Type: Round Body Magnetic Piston: Yes
Cylinder Action: Double Acting Rod Thread Length: 1.25"
Single Acting/Double Acting: Double Acting Temp. Range: -10 Degrees to 165 Degrees F
Mount: Basic Port Size: 1/4"
Cylinder Type: Round End Cap Material: Aluminum
Tube Material: Anodized Aluminum Item: Air Cylinder
Air Cylinder Mount: Basic Cushion Type: Head and Cap
Dimension C: 2.25" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 21 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 28.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNL2