Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 23" Stroke

  • Zoro #: G0176425
  • Mfr #: 5VNL4
$388.30
  • Overall Length: 30.1875 in
  • Max. Pressure: 150 psi
  • Air Cylinder Mount: Basic
See full product details
This item ships free.

Speedaire #5VNL4 Specifications

  • Zoro #: G0176425
  • Mfr #: 5VNL4
Overall Length: 30.1875 in Max. Pressure: 150 psi
Air Cylinder Mount: Basic Mount: Basic
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Type: Round Body
Cushion Type: Head and Cap Rod Thread Length: 1.25 in
Body Material: Aluminum Cylinder Type: Round
Magnetic Piston: Yes Dimension C: 2.25"
Piston Rod Material: Chrome Plated Steel Piston Material: Anodized Aluminum
Port Size: 1/4 in Rod Dia.: 0.625 in
Item: Air Cylinder Rod Thread Size: 5/8"-11
Features: Head and Cap Cushion, Switch Ready Pivot Hole Dia.: 0.3125 in
Finish: Silver Nose Mount Thread: 1-14
Single Acting/Double Acting: Double Acting Stroke: 23 in
Tube Material: Anodized Aluminum Cylinder Action: Double Acting
Bore Dia.: 2 in End Cap Material: Aluminum
Air Cylinder Bore Dia.: 2 in Dimension J:
Dimension Kk: Dimension N:
Dimension Db: Dimension Ag:
Tie Rod Material: Dimension Cd:
Dimension L: Dimension Bb:
Dimension Hd: Dimension F:
Dimension Af: Dimension Cb:
Green Environmental Attribute: Dimension G:
Dimension H: Dimension A:
Dimension D: Spring Extension Force:
Dimension B: Dimension E1:
Dimension JJ: Dimension N1:
Dimension E: Dimension Ae:
Dimension EB: Dimension Cc:
Max. Load: Dimension I:
Dimension Nt: Standards:
Dimension Gs: Dimension Dn:
Dimension M: Spring Retraction Force:
Dimension OO: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 23 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 30.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 in Rod Dia., 5/8 In.-11 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNL4