Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 1" Stroke
  • Zoro #: G0175217
  • Mfr #: 5VMX3
$299.93
  • End Cap Material: Aluminum
  • Tube Material: Anodized Aluminum
  • Temp. Range: -10 Degrees to 165 Degrees F
See full product details
This item ships free.

Speedaire #5VMX3 Specifications

  • Zoro #: G0175217
  • Mfr #: 5VMX3
End Cap Material: Aluminum Tube Material: Anodized Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Nose Mount Thread: 1-3/8-12
Port Size: 3/8" Rod Dia.: 0.75"
Mount: Basic Air Cylinder Bore Dia.: 3"
Piston Rod Material: Chrome Plated Steel Cylinder Action: Double Acting
Magnetic Piston: Yes Finish: Silver
Bore Dia.: 3" Single Acting/Double Acting: Double Acting
Air Cylinder Mount: Basic Stroke: 1"
Dimension C: 3.25" Rod Thread Size: 3/4"-10
Piston Material: Anodized Aluminum Item: Air Cylinder
Pivot Hole Dia.: 0.4375" Features: Switch Ready
Cylinder Type: Round Max. Pressure: 150 psi
Air Cylinder Type: Round Body Overall Length: 9.6875"
Body Material: Aluminum Rod Thread Length: 1.50"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 1 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMX3