Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" Bore Round Double Acting Air Cylinder 1.5" Stroke

  • Zoro #: G0175226
  • Mfr #: 5VMX4
$310.24
  • Port Size: 3/8 in
  • Body Material: Aluminum
  • Dimension C: 3.25"
See full product details
This item ships free.

Speedaire #5VMX4 Specifications

  • Zoro #: G0175226
  • Mfr #: 5VMX4
Port Size: 3/8 in Body Material: Aluminum
Dimension C: 3.25" Magnetic Piston: Yes
End Cap Material: Aluminum Cylinder Action: Double Acting
Nose Mount Thread: 1-3/8-12 Air Cylinder Mount: Basic
Cylinder Type: Round Tube Material: Anodized Aluminum
Mount: Basic Features: Switch Ready
Rod Thread Size: 3/4"-10 Air Cylinder Type: Round Body
Finish: Silver Single Acting/Double Acting: Double Acting
Pivot Hole Dia.: 0.4375 in Stroke: 1 1/2 in
Piston Rod Material: Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Bore Dia.: 3 in Overall Length: 10.1875 in
Item: Air Cylinder Piston Material: Anodized Aluminum
Rod Thread Length: 1.5 in Max. Pressure: 150 psi
Rod Dia.: 0.75 in Air Cylinder Bore Dia.: 3 in
Dimension E1: Dimension N1:
Spring Extension Force: Dimension G:
Dimension H: Dimension E:
Dimension Nt: Dimension A:
Dimension I: Cushion Type:
Dimension Gs: Dimension Db:
Dimension Dn: Max. Load:
Dimension OO: Standards:
Dimension J: Dimension F:
Dimension Cd: Dimension Ae:
Spring Retraction Force: Dimension Bb:
Dimension Af: Tie Rod Material:
Dimension Kk: Dimension Hd:
Dimension Ag: Dimension JJ:
Dimension Cb: Dimension B:
Dimension L: Green Environmental Attribute:
Dimension Cc: Dimension N:
Dimension EB: Dimension D:
Dimension M: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 in, 1 1/2 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMX4