Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" Bore Round Double Acting Air Cylinder 2" Stroke

  • Zoro #: G0175235
  • Mfr #: 5VMX5
$328.94
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Piston Rod Material: Chrome Plated Steel
  • Rod Dia.: 0.75 in
See full product details
This item ships free.

Speedaire #5VMX5 Specifications

  • Zoro #: G0175235
  • Mfr #: 5VMX5
Temp. Range: -10 Degrees to 165 Degrees F Piston Rod Material: Chrome Plated Steel
Rod Dia.: 0.75 in Air Cylinder Mount: Basic
Stroke: 2 in Pivot Hole Dia.: 0.4375 in
Nose Mount Thread: 1-3/8-12 Port Size: 3/8 in
Rod Thread Size: 3/4"-10 Air Cylinder Type: Round Body
Rod Thread Length: 1.5 in Dimension C: 3.25"
Cylinder Type: Round Bore Dia.: 3 in
End Cap Material: Aluminum Mount: Basic
Cylinder Action: Double Acting Max. Pressure: 150 psi
Tube Material: Anodized Aluminum Finish: Silver
Features: Switch Ready Air Cylinder Bore Dia.: 3 in
Piston Material: Anodized Aluminum Magnetic Piston: Yes
Single Acting/Double Acting: Double Acting Overall Length: 10.6875 in
Body Material: Aluminum Item: Air Cylinder
Spring Extension Force: Dimension B:
Dimension Hd: Dimension Nt:
Dimension L: Dimension D:
Dimension F: Dimension H:
Max. Load: Dimension I:
Dimension Ag: Dimension Db:
Dimension Dn: Dimension EB:
Dimension Bb: Dimension JJ:
Standards: Dimension OO:
Dimension Ae: Dimension Cb:
Dimension E: Dimension Gs:
Dimension E1: Dimension A:
Dimension Cc: Green Environmental Attribute:
Tie Rod Material: Dimension G:
Spring Retraction Force: Dimension J:
Dimension Cd: Dimension Af:
Dimension Kk: Dimension M:
Dimension N: Dimension N1:
Cushion Type: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 in, 2 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMX5