Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0175253
  • Mfr #: 5VMX7
$310.24
  • Pivot Hole Dia.: 0.4375"
  • Rod Thread Size: 3/4"-10
  • Air Cylinder Bore Dia.: 3"
See full product details
This item ships free.

Speedaire #5VMX7 Specifications

  • Zoro #: G0175253
  • Mfr #: 5VMX7
Pivot Hole Dia.: 0.4375" Rod Thread Size: 3/4"-10
Air Cylinder Bore Dia.: 3" Cylinder Type: Round
Piston Rod Material: Chrome Plated Steel Features: Switch Ready
Tube Material: Anodized Aluminum Rod Dia.: 0.75"
Mount: Basic Overall Length: 11.6875"
Single Acting/Double Acting: Double Acting Item: Air Cylinder
Stroke: 3" Finish: Silver
Rod Thread Length: 1.50" Dimension C: 3.25"
Air Cylinder Mount: Basic Port Size: 3/8"
Cylinder Action: Double Acting Body Material: Aluminum
Magnetic Piston: Yes Air Cylinder Type: Round Body
Nose Mount Thread: 1-3/8-12 Temp. Range: -10 Degrees to 165 Degrees F
Max. Pressure: 150 psi Bore Dia.: 3"
End Cap Material: Aluminum Piston Material: Anodized Aluminum
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 3 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMX7