Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 3.5" Stroke
  • Zoro #: G0175262
  • Mfr #: 5VMX8
$310.24
  • Bore Dia.: 3"
  • Air Cylinder Mount: Basic
  • Rod Thread Size: 3/4"-10
See full product details
This item ships free.

Speedaire #5VMX8 Specifications

  • Zoro #: G0175262
  • Mfr #: 5VMX8
Bore Dia.: 3" Air Cylinder Mount: Basic
Rod Thread Size: 3/4"-10 Item: Air Cylinder
Piston Material: Anodized Aluminum Rod Thread Length: 1.50"
Body Material: Aluminum Air Cylinder Type: Round Body
Temp. Range: -10 Degrees to 165 Degrees F Max. Pressure: 150 psi
Piston Rod Material: Chrome Plated Steel Nose Mount Thread: 1-3/8-12
Rod Dia.: 0.75" Cylinder Type: Round
Air Cylinder Bore Dia.: 3" Cylinder Action: Double Acting
Pivot Hole Dia.: 0.4375" Overall Length: 12.1875"
End Cap Material: Aluminum Features: Switch Ready
Tube Material: Anodized Aluminum Magnetic Piston: Yes
Single Acting/Double Acting: Double Acting Finish: Silver
Mount: Basic Port Size: 3/8"
Dimension C: 3.25" Stroke: 3.5"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 3.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMX8