Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" Bore Round Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0175271
  • Mfr #: 5VMX9
$310.24
  • Dimension C: 3.25"
  • Tube Material: Anodized Aluminum
  • Stroke: 4 in
See full product details
This item ships free.

Speedaire #5VMX9 Specifications

  • Zoro #: G0175271
  • Mfr #: 5VMX9
Dimension C: 3.25" Tube Material: Anodized Aluminum
Stroke: 4 in Overall Length: 12.6875 in
Air Cylinder Bore Dia.: 3 in Finish: Silver
Rod Thread Length: 1.5 in Cylinder Action: Double Acting
Air Cylinder Mount: Basic Port Size: 3/8 in
Rod Thread Size: 3/4"-10 Air Cylinder Type: Round Body
Mount: Basic Rod Dia.: 0.75 in
Piston Rod Material: Chrome Plated Steel Item: Air Cylinder
Single Acting/Double Acting: Double Acting Bore Dia.: 3 in
Pivot Hole Dia.: 0.4375 in Piston Material: Anodized Aluminum
Nose Mount Thread: 1-3/8-12 Magnetic Piston: Yes
Features: Switch Ready Temp. Range: -10 Degrees to 165 Degrees F
Body Material: Aluminum Cylinder Type: Round
Max. Pressure: 150 psi End Cap Material: Aluminum
Dimension Ae: Dimension B:
Dimension L: Dimension Hd:
Dimension JJ: Spring Retraction Force:
Dimension Cd: Dimension F:
Max. Load: Dimension Bb:
Dimension H: Dimension Nt:
Dimension EB: Dimension Ag:
Dimension Af: Dimension N1:
Dimension Dn: Cushion Type:
Dimension I: Dimension Cc:
Dimension Cb: Dimension Gs:
Dimension E1: Dimension N:
Tie Rod Material: Dimension Kk:
Dimension D: Spring Extension Force:
Standards: Dimension G:
Dimension Db: Dimension M:
Green Environmental Attribute: Dimension OO:
Dimension E: Dimension J:
Dimension A: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 in, 4 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMX9