Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 7" Stroke
  • Zoro #: G0175305
  • Mfr #: 5VMY2
$340.51
  • End Cap Material: Aluminum
  • Body Material: Aluminum
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VMY2 Specifications

  • Zoro #: G0175305
  • Mfr #: 5VMY2
End Cap Material: Aluminum Body Material: Aluminum
Cylinder Action: Double Acting Piston Rod Material: Chrome Plated Steel
Single Acting/Double Acting: Double Acting Bore Dia.: 3"
Item: Air Cylinder Max. Pressure: 150 psi
Temp. Range: -10 Degrees to 165 Degrees F Tube Material: Anodized Aluminum
Port Size: 3/8" Mount: Basic
Cylinder Type: Round Rod Thread Length: 1.50"
Air Cylinder Type: Round Body Features: Switch Ready
Overall Length: 15.6875" Finish: Silver
Dimension C: 3.25" Air Cylinder Bore Dia.: 3"
Nose Mount Thread: 1-3/8-12 Rod Dia.: 0.75"
Pivot Hole Dia.: 0.4375" Magnetic Piston: Yes
Piston Material: Anodized Aluminum Stroke: 7"
Rod Thread Size: 3/4"-10 Air Cylinder Mount: Basic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 7 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMY2