Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 8" Stroke
  • Zoro #: G0175314
  • Mfr #: 5VMY3
$340.49
  • Tube Material: Anodized Aluminum
  • Rod Thread Length: 1.50"
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VMY3 Specifications

  • Zoro #: G0175314
  • Mfr #: 5VMY3
Tube Material: Anodized Aluminum Rod Thread Length: 1.50"
Magnetic Piston: Yes Cylinder Type: Round
Overall Length: 16.6875" Bore Dia.: 3"
Rod Dia.: 0.75" Air Cylinder Bore Dia.: 3"
Body Material: Aluminum Air Cylinder Type: Round Body
Nose Mount Thread: 1-3/8-12 Temp. Range: -10 Degrees to 165 Degrees F
Air Cylinder Mount: Basic Item: Air Cylinder
Mount: Basic Piston Material: Anodized Aluminum
Stroke: 8" Max. Pressure: 150 psi
Pivot Hole Dia.: 0.4375" Piston Rod Material: Chrome Plated Steel
Cylinder Action: Double Acting Finish: Silver
Rod Thread Size: 3/4"-10 Port Size: 3/8"
Single Acting/Double Acting: Double Acting Dimension C: 3.25"
Features: Switch Ready End Cap Material: Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 8 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMY3