Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" Bore Round Double Acting Air Cylinder 9" Stroke

  • Zoro #: G0175323
  • Mfr #: 5VMY4
$361.15
  • Single Acting/Double Acting: Double Acting
  • Piston Material: Anodized Aluminum
  • Rod Dia.: 0.75 in
See full product details
This item ships free.

Speedaire #5VMY4 Specifications

  • Zoro #: G0175323
  • Mfr #: 5VMY4
Single Acting/Double Acting: Double Acting Piston Material: Anodized Aluminum
Rod Dia.: 0.75 in Mount: Basic
Air Cylinder Bore Dia.: 3 in Temp. Range: -10 Degrees to 165 Degrees F
Overall Length: 17.6875 in Rod Thread Length: 1.5 in
Item: Air Cylinder Air Cylinder Mount: Basic
Dimension C: 3.25" Air Cylinder Type: Round Body
Features: Switch Ready Body Material: Aluminum
Magnetic Piston: Yes Finish: Silver
Stroke: 9 in Port Size: 3/8 in
Cylinder Type: Round Tube Material: Anodized Aluminum
Pivot Hole Dia.: 0.4375 in Bore Dia.: 3 in
Nose Mount Thread: 1-3/8-12 End Cap Material: Aluminum
Rod Thread Size: 3/4"-10 Max. Pressure: 150 psi
Piston Rod Material: Chrome Plated Steel Cylinder Action: Double Acting
Dimension Cb: Spring Extension Force:
Dimension H: Dimension E1:
Dimension I: Dimension Cd:
Dimension D: Dimension Kk:
Dimension L: Cushion Type:
Dimension EB: Dimension B:
Dimension Af: Dimension A:
Dimension E: Dimension G:
Max. Load: Dimension F:
Spring Retraction Force: Dimension Cc:
Green Environmental Attribute: Dimension J:
Dimension Bb: Dimension JJ:
Dimension N1: Tie Rod Material:
Dimension N: Dimension Hd:
Standards: Dimension Gs:
Dimension OO: Dimension Db:
Dimension Nt: Dimension Ag:
Dimension Dn: Dimension M:
Dimension Ae: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 in, 9 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMY4