Speedaire
Air Cylinder, 3 in Bore, 10 in Stroke, Round Body Double Acting
Mfr # 5VMY5
Zoro # G0175332
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.75 in
- Rod Thread Length 1 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting 5VLK5
- SPEEDAIRE Air Cylinder, 6 in Bore, 28 in Stroke, NFPA Double Acting 5VAD5
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, NFPA Double Acting 5VLF0
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting NCDMB200-0400
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 7 in Stroke, Round Body Double Acting NCDMC106-0700
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, NFPA Double Acting 5VKZ4
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1/2 in Stroke, Round Body Double Acting NCDMR150-0050
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1/4 in Stroke, Compact Double Acting 5YCV1
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Rodless Double Acting 5PEC4
- FESTO Compact Cylinder ADN-32-80-A-P-A ADN-32-80-A-P-A
- FESTO Standards-Based Cylinder DNC-32-500-PPV-A DNC-32-500-PPV-A
- Speedaire Air Cylinders