Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" Bore Round Double Acting Air Cylinder 11" Stroke

  • Zoro #: G0175341
  • Mfr #: 5VMY6
$361.15
  • Tube Material: Anodized Aluminum
  • Rod Dia.: 0.75 in
  • End Cap Material: Aluminum
See full product details
This item ships free.

Speedaire #5VMY6 Specifications

  • Zoro #: G0175341
  • Mfr #: 5VMY6
Tube Material: Anodized Aluminum Rod Dia.: 0.75 in
End Cap Material: Aluminum Port Size: 3/8 in
Rod Thread Length: 1.5 in Overall Length: 19.6875 in
Dimension C: 3.25" Piston Material: Anodized Aluminum
Pivot Hole Dia.: 0.4375 in Piston Rod Material: Chrome Plated Steel
Single Acting/Double Acting: Double Acting Cylinder Action: Double Acting
Rod Thread Size: 3/4"-10 Air Cylinder Type: Round Body
Max. Pressure: 150 psi Cylinder Type: Round
Magnetic Piston: Yes Nose Mount Thread: 1-3/8-12
Air Cylinder Bore Dia.: 3 in Features: Switch Ready
Item: Air Cylinder Bore Dia.: 3 in
Body Material: Aluminum Mount: Basic
Stroke: 11 in Finish: Silver
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Mount: Basic
Dimension JJ: Dimension EB:
Dimension Cd: Dimension E1:
Dimension Hd: Green Environmental Attribute:
Spring Retraction Force: Dimension A:
Dimension F: Dimension Kk:
Spring Extension Force: Dimension Ae:
Dimension Ag: Max. Load:
Dimension M: Dimension E:
Dimension H: Dimension OO:
Dimension L: Dimension Af:
Dimension Db: Dimension Gs:
Tie Rod Material: Dimension N1:
Dimension Cb: Dimension B:
Standards: Cushion Type:
Dimension G: Dimension D:
Dimension Cc: Dimension Bb:
Dimension N: Dimension Nt:
Dimension I: Dimension Dn:
Dimension J: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 in, 11 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 19.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMY6