Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 13" Stroke
  • Zoro #: G0175366
  • Mfr #: 5VMY8
$393.14
  • Tube Material: Anodized Aluminum
  • Finish: Silver
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VMY8 Specifications

  • Zoro #: G0175366
  • Mfr #: 5VMY8
Tube Material: Anodized Aluminum Finish: Silver
Magnetic Piston: Yes Cylinder Action: Double Acting
Bore Dia.: 3" Port Size: 3/8"
Item: Air Cylinder Mount: Basic
Pivot Hole Dia.: 0.4375" Max. Pressure: 150 psi
Piston Material: Anodized Aluminum Rod Thread Size: 3/4"-10
End Cap Material: Aluminum Body Material: Aluminum
Air Cylinder Bore Dia.: 3" Air Cylinder Mount: Basic
Air Cylinder Type: Round Body Stroke: 13"
Piston Rod Material: Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Nose Mount Thread: 1-3/8-12 Single Acting/Double Acting: Double Acting
Cylinder Type: Round Rod Dia.: 0.75"
Rod Thread Length: 1.50" Dimension C: 3.25"
Features: Switch Ready Overall Length: 21.6875"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 13 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 21.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMY8