Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" Bore Round Double Acting Air Cylinder 15" Stroke

  • Zoro #: G0175384
  • Mfr #: 5VMZ0
$393.14
  • Item: Air Cylinder
  • Rod Dia.: 0.75 in
  • Piston Rod Material: Chrome Plated Steel
See full product details
This item ships free.

Speedaire #5VMZ0 Specifications

  • Zoro #: G0175384
  • Mfr #: 5VMZ0
Item: Air Cylinder Rod Dia.: 0.75 in
Piston Rod Material: Chrome Plated Steel Magnetic Piston: Yes
Rod Thread Length: 1.5 in Port Size: 3/8 in
Max. Pressure: 150 psi Body Material: Aluminum
Dimension C: 3.25" Nose Mount Thread: 1-3/8-12
Air Cylinder Bore Dia.: 3 in Cylinder Type: Round
Tube Material: Anodized Aluminum Air Cylinder Type: Round Body
Cylinder Action: Double Acting Overall Length: 23.6875 in
Finish: Silver Piston Material: Anodized Aluminum
Rod Thread Size: 3/4"-10 Temp. Range: -10 Degrees to 165 Degrees F
Stroke: 15 in Bore Dia.: 3 in
Single Acting/Double Acting: Double Acting Features: Switch Ready
Air Cylinder Mount: Basic End Cap Material: Aluminum
Pivot Hole Dia.: 0.4375 in Mount: Basic
Standards: Dimension L:
Tie Rod Material: Dimension JJ:
Dimension D: Dimension Bb:
Dimension Af: Dimension A:
Dimension OO: Dimension N1:
Dimension Nt: Max. Load:
Green Environmental Attribute: Dimension B:
Cushion Type: Dimension G:
Dimension E: Dimension Gs:
Dimension M: Dimension Cb:
Dimension Ag: Dimension Db:
Dimension N: Dimension H:
Dimension Hd: Dimension Kk:
Dimension E1: Dimension J:
Dimension F: Spring Extension Force:
Spring Retraction Force: Dimension Ae:
Dimension Cc: Dimension EB:
Dimension Dn: Dimension I:
Dimension Cd: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 in, 15 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 23.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMZ0