Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" Bore Round Double Acting Air Cylinder 16" Stroke

  • Zoro #: G0175393
  • Mfr #: 5VMZ1
$393.14
  • Stroke: 16 in
  • Air Cylinder Type: Round Body
  • Overall Length: 24.6875 in
See full product details
This item ships free.

Speedaire #5VMZ1 Specifications

  • Zoro #: G0175393
  • Mfr #: 5VMZ1
Stroke: 16 in Air Cylinder Type: Round Body
Overall Length: 24.6875 in Item: Air Cylinder
Air Cylinder Bore Dia.: 3 in Cylinder Type: Round
Single Acting/Double Acting: Double Acting Max. Pressure: 150 psi
Tube Material: Anodized Aluminum Pivot Hole Dia.: 0.4375 in
Port Size: 3/8 in Dimension C: 3.25"
Piston Rod Material: Chrome Plated Steel End Cap Material: Aluminum
Rod Thread Size: 3/4"-10 Air Cylinder Mount: Basic
Rod Thread Length: 1.5 in Temp. Range: -10 Degrees to 165 Degrees F
Piston Material: Anodized Aluminum Rod Dia.: 0.75 in
Finish: Silver Features: Switch Ready
Body Material: Aluminum Nose Mount Thread: 1-3/8-12
Cylinder Action: Double Acting Magnetic Piston: Yes
Bore Dia.: 3 in Mount: Basic
Dimension L: Dimension E:
Dimension Hd: Dimension B:
Dimension M: Dimension Gs:
Max. Load: Dimension Nt:
Dimension Af: Cushion Type:
Dimension Cc: Spring Retraction Force:
Dimension H: Dimension E1:
Spring Extension Force: Dimension EB:
Dimension Ag: Dimension D:
Dimension A: Dimension Kk:
Dimension Db: Dimension Dn:
Dimension I: Dimension F:
Dimension Ae: Dimension J:
Dimension Bb: Dimension N1:
Dimension Cb: Dimension G:
Tie Rod Material: Dimension Cd:
Dimension JJ: Standards:
Dimension OO: Dimension N:
Green Environmental Attribute: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 in, 16 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 24.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMZ1