Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 19" Stroke
  • Zoro #: G0175427
  • Mfr #: 5VMZ4
$493.49
  • Piston Material: Anodized Aluminum
  • Bore Dia.: 3"
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VMZ4 Specifications

  • Zoro #: G0175427
  • Mfr #: 5VMZ4
Piston Material: Anodized Aluminum Bore Dia.: 3"
Magnetic Piston: Yes Tube Material: Anodized Aluminum
Cylinder Type: Round Max. Pressure: 150 psi
Air Cylinder Bore Dia.: 3" Rod Dia.: 0.75"
Stroke: 19" Cylinder Action: Double Acting
Overall Length: 27.6875" Dimension C: 3.25"
Nose Mount Thread: 1-3/8-12 Features: Switch Ready
Single Acting/Double Acting: Double Acting Mount: Basic
Air Cylinder Type: Round Body Item: Air Cylinder
Finish: Silver Body Material: Aluminum
Rod Thread Size: 3/4"-10 Port Size: 3/8"
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Mount: Basic
Rod Thread Length: 1.50" End Cap Material: Aluminum
Piston Rod Material: Chrome Plated Steel Pivot Hole Dia.: 0.4375"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 19 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 27.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMZ4