Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 20" Stroke
  • Zoro #: G0175436
  • Mfr #: 5VMZ5
$520.63
  • Magnetic Piston: Yes
  • Dimension C: 3.25"
  • Features: Switch Ready
See full product details
This item ships free.

Speedaire #5VMZ5 Specifications

  • Zoro #: G0175436
  • Mfr #: 5VMZ5
Magnetic Piston: Yes Dimension C: 3.25"
Features: Switch Ready Pivot Hole Dia.: 0.4375"
Item: Air Cylinder Finish: Silver
Rod Dia.: 0.75" Cylinder Action: Double Acting
Cylinder Type: Round Nose Mount Thread: 1-3/8-12
Tube Material: Anodized Aluminum Temp. Range: -10 Degrees to 165 Degrees F
Body Material: Aluminum Air Cylinder Type: Round Body
Piston Material: Anodized Aluminum End Cap Material: Aluminum
Piston Rod Material: Chrome Plated Steel Max. Pressure: 150 psi
Overall Length: 28.6875" Rod Thread Size: 3/4"-10
Mount: Basic Stroke: 20"
Single Acting/Double Acting: Double Acting Bore Dia.: 3"
Air Cylinder Mount: Basic Port Size: 3/8"
Rod Thread Length: 1.50" Air Cylinder Bore Dia.: 3"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 20 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 28.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMZ5