Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 21" Stroke
  • Zoro #: G0175445
  • Mfr #: 5VMZ6
$493.49
  • Cylinder Action: Double Acting
  • Air Cylinder Mount: Basic
  • Item: Air Cylinder
See full product details
This item ships free.

Speedaire #5VMZ6 Specifications

  • Zoro #: G0175445
  • Mfr #: 5VMZ6
Cylinder Action: Double Acting Air Cylinder Mount: Basic
Item: Air Cylinder Overall Length: 29.6875"
Air Cylinder Type: Round Body Temp. Range: -10 Degrees to 165 Degrees F
Mount: Basic Cylinder Type: Round
Body Material: Aluminum Max. Pressure: 150 psi
Port Size: 3/8" Bore Dia.: 3"
Magnetic Piston: Yes Nose Mount Thread: 1-3/8-12
Rod Dia.: 0.75" Dimension C: 3.25"
Pivot Hole Dia.: 0.4375" End Cap Material: Aluminum
Air Cylinder Bore Dia.: 3" Features: Switch Ready
Rod Thread Size: 3/4"-10 Stroke: 21"
Finish: Silver Single Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated Steel Tube Material: Anodized Aluminum
Rod Thread Length: 1.50" Piston Material: Anodized Aluminum
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 21 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 29.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMZ6