Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 22" Stroke
  • Zoro #: G0175454
  • Mfr #: 5VMZ7
$493.49
  • Stroke: 22"
  • Item: Air Cylinder
  • Features: Switch Ready
See full product details
This item ships free.

Speedaire #5VMZ7 Specifications

  • Zoro #: G0175454
  • Mfr #: 5VMZ7
Stroke: 22" Item: Air Cylinder
Features: Switch Ready Mount: Basic
Piston Rod Material: Chrome Plated Steel Rod Dia.: 0.75"
Tube Material: Anodized Aluminum Single Acting/Double Acting: Double Acting
Air Cylinder Mount: Basic Rod Thread Size: 3/4"-10
End Cap Material: Aluminum Nose Mount Thread: 1-3/8-12
Magnetic Piston: Yes Port Size: 3/8"
Overall Length: 30.6875" Finish: Silver
Pivot Hole Dia.: 0.4375" Bore Dia.: 3"
Dimension C: 3.25" Cylinder Action: Double Acting
Piston Material: Anodized Aluminum Air Cylinder Bore Dia.: 3"
Temp. Range: -10 Degrees to 165 Degrees F Body Material: Aluminum
Max. Pressure: 150 psi Cylinder Type: Round
Rod Thread Length: 1.50" Air Cylinder Type: Round Body
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 22 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 30.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMZ7