Speedaire
Air Cylinder, 3 in Bore, 23 in Stroke, Round Body Double Acting
Mfr # 5VMZ8
Zoro # G0175463
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.75 in
- Rod Thread Length 1 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting NCDMC106-1000
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, NFPA Double Acting 6X371
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting 5VLD2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting NCDMB150-0300CS
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 8 in Stroke, Round Body Double Acting NCDMC075-0800
- SPEEDAIRE Air Cylinder, 25 mm Bore, 25 mm Stroke, ISO Double Acting C85F25-25
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1/4 in Stroke, Compact Double Acting 3ATG1
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 63 in Stroke, Rodless Double Acting 5PEF3
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 23 in Stroke, Round Body Double Acting 5VML0
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting 5ZEK6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting NCDMB150-0900
- Speedaire Pneumatic System Components