Speedaire
Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # 5VNR3
Zoro # G0176714
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.75 in
- Rod Thread Length 1 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 3 in Bore, 20 in Stroke, Round Body Double Acting 5VNT7
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Round Body Double Acting 5VNN2
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, Round Body Double Acting 5VNN4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting 6X388
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting 6CPX3
- SPEEDAIRE Air Cylinder, 3 in Bore, 12 in Stroke, Round Body Double Acting 5VMY7
- SPEEDAIRE Air Cylinder, 3 in Bore, 5 in Stroke, Round Body Double Acting 6DAA9
- SPEEDAIRE Air Cylinder, 80 mm Bore, 200 mm Stroke, ISO Double Acting 5VMC5
- SPEEDAIRE Air Cylinder, 2 in Bore, 26 in Stroke, NFPA Double Acting 5UYY7
- FESTO Standards-Based Cylinder DNC-40-300-PPV-A DNC-40-300-PPV-A
- FESTO Semi-Rotary Drive DFPD-20-RP-90-RD-F05 DFPD-20-RP-90-RD-F05
- Speedaire Air Cylinders