Speedaire
Air Cylinder, 3 in Bore, 7 in Stroke, Round Body Double Acting
Mfr # 5VNR4
Zoro # G0176723
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.75 in
- Rod Thread Length 1 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 2 in Stroke, NFPA Double Acting 4MU44
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1/2 in Stroke, Compact Double Acting 5YCL0
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting 5ZEE2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting 5ZEN8
- SPEEDAIRE Air Cylinder, 2 in Bore, 16 in Stroke, Round Body Double Acting 5VMT7
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 5ZEG6
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Compact Double Acting 5YCK1
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1/4 in Stroke, Compact Double Acting 5YCN3
- SPEEDAIRE Air Cylinder, 2 in Bore, 57 in Stroke, Rodless Double Acting 5PEA8
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting 6X383
- PARKER Air Cylinder, 9/16 in Bore, 4 in Stroke, Round Body Single Acting 0.56PSRM04.00
- Speedaire Air Cylinders