Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 8" Stroke
  • Zoro #: G0176732
  • Mfr #: 5VNR5
$409.23
  • Item: Air Cylinder
  • Pivot Hole Dia.: 0.4375"
  • Single Acting/Double Acting: Double Acting
See full product details
This item ships free.

Speedaire #5VNR5 Specifications

  • Zoro #: G0176732
  • Mfr #: 5VNR5
Item: Air Cylinder Pivot Hole Dia.: 0.4375"
Single Acting/Double Acting: Double Acting Max. Pressure: 150 psi
Air Cylinder Bore Dia.: 3" Tube Material: Anodized Aluminum
Bore Dia.: 3" Rod Thread Length: 1.50"
Stroke: 8" Body Material: Aluminum
Piston Rod Material: Chrome Plated Steel Dimension C: 3.25"
Nose Mount Thread: 1-3/8-12 Air Cylinder Mount: Basic
Rod Dia.: 0.75" Cylinder Type: Round
Mount: Basic Piston Material: Anodized Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Port Size: 3/8"
Cushion Type: Head and Cap Overall Length: 16.6875"
Air Cylinder Type: Round Body Finish: Silver
End Cap Material: Aluminum Magnetic Piston: Yes
Rod Thread Size: 3/4"-10 Cylinder Action: Double Acting
Features: Switch Ready, Head and Cap Cushion Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 8 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNR5