Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 14" Stroke
  • Zoro #: G0176793
  • Mfr #: 5VNT1
$445.01
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Rod Dia.: 0.75"
  • Body Material: Aluminum
See full product details
This item ships free.

Speedaire #5VNT1 Specifications

  • Zoro #: G0176793
  • Mfr #: 5VNT1
Temp. Range: -10 Degrees to 165 Degrees F Rod Dia.: 0.75"
Body Material: Aluminum Finish: Silver
Stroke: 14" Tube Material: Anodized Aluminum
Magnetic Piston: Yes Cushion Type: Head and Cap
Features: Switch Ready, Head and Cap Cushion Bore Dia.: 3"
Pivot Hole Dia.: 0.4375" Overall Length: 22.6875"
Single Acting/Double Acting: Double Acting Air Cylinder Bore Dia.: 3"
Item: Air Cylinder Port Size: 3/8"
Nose Mount Thread: 1-3/8-12 Max. Pressure: 150 psi
End Cap Material: Aluminum Cylinder Type: Round
Rod Thread Length: 1.50" Mount: Basic
Dimension C: 3.25" Air Cylinder Type: Round Body
Piston Rod Material: Chrome Plated Steel Rod Thread Size: 3/4"-10
Cylinder Action: Double Acting Air Cylinder Mount: Basic
Piston Material: Anodized Aluminum Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 14 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 22.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNT1