Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 15" Stroke
  • Zoro #: G0176802
  • Mfr #: 5VNT2
$445.01
  • Finish: Silver
  • Tube Material: Anodized Aluminum
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VNT2 Specifications

  • Zoro #: G0176802
  • Mfr #: 5VNT2
Finish: Silver Tube Material: Anodized Aluminum
Magnetic Piston: Yes Dimension C: 3.25"
Rod Dia.: 0.75" End Cap Material: Aluminum
Air Cylinder Mount: Basic Rod Thread Length: 1.50"
Features: Switch Ready, Head and Cap Cushion Body Material: Aluminum
Bore Dia.: 3" Max. Pressure: 150 psi
Pivot Hole Dia.: 0.4375" Cylinder Action: Double Acting
Mount: Basic Air Cylinder Bore Dia.: 3"
Single Acting/Double Acting: Double Acting Nose Mount Thread: 1-3/8-12
Air Cylinder Type: Round Body Rod Thread Size: 3/4"-10
Port Size: 3/8" Cylinder Type: Round
Temp. Range: -10 Degrees to 165 Degrees F Overall Length: 23.6875"
Stroke: 15" Piston Material: Anodized Aluminum
Piston Rod Material: Chrome Plated Steel Item: Air Cylinder
Cushion Type: Head and Cap Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 15 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 23.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNT2