Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 16" Stroke
  • Zoro #: G0176811
  • Mfr #: 5VNT3
$478.82
  • Cylinder Type: Round
  • Air Cylinder Type: Round Body
  • Temp. Range: -10 Degrees to 165 Degrees F
See full product details
This item ships free.

Speedaire #5VNT3 Specifications

  • Zoro #: G0176811
  • Mfr #: 5VNT3
Cylinder Type: Round Air Cylinder Type: Round Body
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Bore Dia.: 3"
Tube Material: Anodized Aluminum Item: Air Cylinder
Cylinder Action: Double Acting Port Size: 3/8"
Rod Dia.: 0.75" Piston Material: Anodized Aluminum
Nose Mount Thread: 1-3/8-12 Magnetic Piston: Yes
End Cap Material: Aluminum Finish: Silver
Max. Pressure: 150 psi Dimension C: 3.25"
Pivot Hole Dia.: 0.4375" Air Cylinder Mount: Basic
Piston Rod Material: Chrome Plated Steel Bore Dia.: 3"
Rod Thread Length: 1.50" Rod Thread Size: 3/4"-10
Mount: Basic Single Acting/Double Acting: Double Acting
Body Material: Aluminum Overall Length: 24.6875"
Stroke: 16" Features: Switch Ready, Head and Cap Cushion
Cushion Type: Head and Cap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 16 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 24.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNT3