Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 18" Stroke
  • Zoro #: G0176836
  • Mfr #: 5VNT5
$445.01
  • Rod Dia.: 0.75"
  • Air Cylinder Mount: Basic
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VNT5 Specifications

  • Zoro #: G0176836
  • Mfr #: 5VNT5
Rod Dia.: 0.75" Air Cylinder Mount: Basic
Cylinder Action: Double Acting Rod Thread Length: 1.50"
Tube Material: Anodized Aluminum Item: Air Cylinder
Magnetic Piston: Yes Air Cylinder Type: Round Body
Nose Mount Thread: 1-3/8-12 Air Cylinder Bore Dia.: 3"
Features: Switch Ready, Head and Cap Cushion Dimension C: 3.25"
Piston Material: Anodized Aluminum Cylinder Type: Round
End Cap Material: Aluminum Bore Dia.: 3"
Mount: Basic Single Acting/Double Acting: Double Acting
Overall Length: 26.6875" Port Size: 3/8"
Rod Thread Size: 3/4"-10 Body Material: Aluminum
Stroke: 18" Max. Pressure: 150 psi
Pivot Hole Dia.: 0.4375" Cushion Type: Head and Cap
Piston Rod Material: Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Finish: Silver Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 18 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 26.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNT5