Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" Bore Round Double Acting Air Cylinder 19" Stroke

  • Zoro #: G0176845
  • Mfr #: 5VNT6
$340.14
  • Body Material: Aluminum
  • Pivot Hole Dia.: 0.4375 in
  • Overall Length: 27.6875 in
See full product details
This item ships free.

Speedaire #5VNT6 Specifications

  • Zoro #: G0176845
  • Mfr #: 5VNT6
Body Material: Aluminum Pivot Hole Dia.: 0.4375 in
Overall Length: 27.6875 in Rod Dia.: 0.75 in
Air Cylinder Type: Round Body Air Cylinder Bore Dia.: 3 in
Piston Material: Anodized Aluminum End Cap Material: Aluminum
Nose Mount Thread: 1-3/8-12 Item: Air Cylinder
Air Cylinder Mount: Basic Rod Thread Size: 3/4"-10
Bore Dia.: 3 in Piston Rod Material: Chrome Plated Steel
Cylinder Type: Round Rod Thread Length: 1.5 in
Single Acting/Double Acting: Double Acting Stroke: 19 in
Temp. Range: -10 Degrees to 165 Degrees F Finish: Silver
Tube Material: Anodized Aluminum Port Size: 3/8 in
Cylinder Action: Double Acting Cushion Type: Head and Cap
Magnetic Piston: Yes Mount: Basic
Max. Pressure: 150 psi Features: Head and Cap Cushion, Switch Ready
Dimension C: 3.25" Dimension G:
Dimension Gs: Dimension OO:
Dimension Cc: Spring Extension Force:
Dimension F: Dimension J:
Tie Rod Material: Dimension E:
Dimension A: Dimension Cb:
Dimension JJ: Standards:
Spring Retraction Force: Dimension H:
Max. Load: Dimension N:
Dimension Nt: Dimension I:
Dimension E1: Dimension B:
Dimension Kk: Dimension Cd:
Dimension Af: Dimension Ae:
Dimension D: Dimension N1:
Dimension EB: Dimension Ag:
Dimension L: Green Environmental Attribute:
Dimension Db: Dimension M:
Dimension Bb: Dimension Dn:
Dimension Hd: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 in, 19 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 27.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNT6