Speedaire
Air Cylinder, 3 in Bore, 21 in Stroke, Round Body Double Acting
Mfr # 5VNT8
Zoro # G0176863
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.75 in
- Rod Thread Length 1 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, NFPA Double Acting 5UZC8
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting 5MMH4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Round Body Double Acting 6CPY6
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting 5ZEC1
- SPEEDAIRE Air Cylinder, 50 mm Bore, 160 mm Stroke, ISO Double Acting 5VMA1
- SPEEDAIRE Air Cylinder, 40 mm Bore, 18 in Stroke, Round Body Double Acting NCDGBA40-1800
- SPEEDAIRE Air Cylinder, 4 in Bore, 24 in Stroke, NFPA Double Acting 5VLR7
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting CD85F25-200-B
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 3 in Stroke, Round Body Double Acting 6CZX5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, NFPA Double Acting 5VKY2
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting NCDMC106-1200
- Speedaire Pneumatic System Components