Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 23" Stroke
  • Zoro #: G0176881
  • Mfr #: 5VNU0
$574.84
  • Dimension C: 3.25"
  • Overall Length: 31.6875"
  • Pivot Hole Dia.: 0.4375"
See full product details
This item ships free.

Speedaire #5VNU0 Specifications

  • Zoro #: G0176881
  • Mfr #: 5VNU0
Dimension C: 3.25" Overall Length: 31.6875"
Pivot Hole Dia.: 0.4375" Piston Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Air Cylinder Mount: Basic
Air Cylinder Type: Round Body Cylinder Type: Round
Nose Mount Thread: 1-3/8-12 Rod Thread Size: 3/4"-10
Port Size: 3/8" Rod Dia.: 0.75"
Finish: Silver Cylinder Action: Double Acting
Max. Pressure: 150 psi Air Cylinder Bore Dia.: 3"
Body Material: Aluminum Rod Thread Length: 1.50"
Bore Dia.: 3" Cushion Type: Head and Cap
End Cap Material: Aluminum Features: Switch Ready, Head and Cap Cushion
Mount: Basic Magnetic Piston: Yes
Stroke: 23" Tube Material: Anodized Aluminum
Item: Air Cylinder Temp. Range: -10 Degrees to 165 Degrees F
Piston Rod Material: Chrome Plated Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 23 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 31.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNU0