Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" Bore Round Double Acting Air Cylinder 24" Stroke
  • Zoro #: G0176897
  • Mfr #: 5VNU1
$544.87
  • Max. Pressure: 150 psi
  • Piston Material: Anodized Aluminum
  • Mount: Basic
See full product details
This item ships free.

Speedaire #5VNU1 Specifications

  • Zoro #: G0176897
  • Mfr #: 5VNU1
Max. Pressure: 150 psi Piston Material: Anodized Aluminum
Mount: Basic Magnetic Piston: Yes
Air Cylinder Mount: Basic Cylinder Type: Round
Bore Dia.: 3" Port Size: 3/8"
Rod Dia.: 0.75" Finish: Silver
Overall Length: 32.6875" Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Action: Double Acting Tube Material: Anodized Aluminum
Air Cylinder Bore Dia.: 3" Piston Rod Material: Chrome Plated Steel
Features: Switch Ready, Head and Cap Cushion Cushion Type: Head and Cap
Pivot Hole Dia.: 0.4375" End Cap Material: Aluminum
Item: Air Cylinder Body Material: Aluminum
Dimension C: 3.25" Air Cylinder Type: Round Body
Stroke: 24" Rod Thread Size: 3/4"-10
Single Acting/Double Acting: Double Acting Nose Mount Thread: 1-3/8-12
Rod Thread Length: 1.50" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 In., 24 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 32.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNU1