Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 1" Stroke

  • Zoro #: G0175481
  • Mfr #: 5VNA0
$450.83
  • Tube Material: Anodized Aluminum
  • Air Cylinder Bore Dia.: 4 in
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VNA0 Specifications

  • Zoro #: G0175481
  • Mfr #: 5VNA0
Tube Material: Anodized Aluminum Air Cylinder Bore Dia.: 4 in
Magnetic Piston: Yes Cylinder Type: Round
End Cap Material: Aluminum Overall Length: 15.375 in
Mount: Basic Bore Dia.: 4 in
Rod Thread Size: 1"-14 Port Size: 1/2 in
Dimension C: 4.375" Piston Material: Anodized Aluminum
Features: Switch Ready Finish: Silver
Air Cylinder Type: Round Body Temp. Range: -10 Degrees to 165 Degrees F
Body Material: Aluminum Rod Thread Length: 1.875 in
Pivot Hole Dia.: 0.5 in Max. Pressure: 150 psi
Single Acting/Double Acting: Double Acting Stroke: 1 in
Nose Mount Thread: 1-3/4-12 Piston Rod Material: Chrome Plated Steel
Rod Dia.: 1 in Air Cylinder Mount: Basic
Item: Air Cylinder Cylinder Action: Double Acting
Dimension OO: Dimension A:
Dimension Cb: Dimension Db:
Dimension I: Dimension Dn:
Dimension N1: Dimension N:
Dimension J: Dimension Ae:
Max. Load: Standards:
Dimension H: Dimension Cc:
Spring Extension Force: Dimension Gs:
Cushion Type: Dimension E:
Spring Retraction Force: Dimension Cd:
Dimension EB: Dimension D:
Dimension L: Dimension M:
Dimension Ag: Dimension Bb:
Dimension JJ: Dimension B:
Dimension G: Dimension Nt:
Tie Rod Material: Dimension F:
Dimension Hd: Dimension E1:
Dimension Af: Green Environmental Attribute:
Dimension Kk: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 1 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.375 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 in Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNA0