Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0175506
  • Mfr #: 5VNA2
$450.83
  • Tube Material: Anodized Aluminum
  • End Cap Material: Aluminum
  • Rod Thread Size: 1"-14
See full product details
This item ships free.

Speedaire #5VNA2 Specifications

  • Zoro #: G0175506
  • Mfr #: 5VNA2
Tube Material: Anodized Aluminum End Cap Material: Aluminum
Rod Thread Size: 1"-14 Features: Switch Ready
Cylinder Type: Round Port Size: 1/2"
Mount: Basic Air Cylinder Bore Dia.: 4"
Rod Thread Length: 1.875" Dimension C: 4.375"
Single Acting/Double Acting: Double Acting Piston Material: Anodized Aluminum
Nose Mount Thread: 1-3/4-12 Air Cylinder Mount: Basic
Air Cylinder Type: Round Body Overall Length: 16.375"
Max. Pressure: 150 psi Finish: Silver
Temp. Range: -10 Degrees to 165 Degrees F Piston Rod Material: Chrome Plated Steel
Bore Dia.: 4" Rod Dia.: 1"
Stroke: 2" Magnetic Piston: Yes
Pivot Hole Dia.: 0.50" Body Material: Aluminum
Item: Air Cylinder Cylinder Action: Double Acting
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 2 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNA2