Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 2.5" Stroke
  • Zoro #: G0175515
  • Mfr #: 5VNA3
$450.83
  • Port Size: 1/2"
  • Bore Dia.: 4"
  • Mount: Basic
See full product details
This item ships free.

Speedaire #5VNA3 Specifications

  • Zoro #: G0175515
  • Mfr #: 5VNA3
Port Size: 1/2" Bore Dia.: 4"
Mount: Basic Tube Material: Anodized Aluminum
Pivot Hole Dia.: 0.50" Air Cylinder Type: Round Body
Body Material: Aluminum Cylinder Type: Round
Magnetic Piston: Yes Air Cylinder Mount: Basic
Piston Rod Material: Chrome Plated Steel Rod Dia.: 1"
End Cap Material: Aluminum Nose Mount Thread: 1-3/4-12
Dimension C: 4.375" Finish: Silver
Rod Thread Length: 1.875" Stroke: 2.5"
Max. Pressure: 150 psi Air Cylinder Bore Dia.: 4"
Item: Air Cylinder Rod Thread Size: 1"-14
Piston Material: Anodized Aluminum Overall Length: 16.875"
Temp. Range: -10 Degrees to 165 Degrees F Single Acting/Double Acting: Double Acting
Cylinder Action: Double Acting Features: Switch Ready
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 2.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNA3