Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0175524
  • Mfr #: 5VNA4
$450.83
  • Rod Thread Size: 1"-14
  • Features: Switch Ready
  • Piston Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VNA4 Specifications

  • Zoro #: G0175524
  • Mfr #: 5VNA4
Rod Thread Size: 1"-14 Features: Switch Ready
Piston Material: Anodized Aluminum Port Size: 1/2"
Pivot Hole Dia.: 0.50" Single Acting/Double Acting: Double Acting
Body Material: Aluminum Stroke: 3"
Nose Mount Thread: 1-3/4-12 Rod Dia.: 1"
End Cap Material: Aluminum Air Cylinder Mount: Basic
Air Cylinder Bore Dia.: 4" Bore Dia.: 4"
Mount: Basic Tube Material: Anodized Aluminum
Rod Thread Length: 1.875" Air Cylinder Type: Round Body
Piston Rod Material: Chrome Plated Steel Finish: Silver
Magnetic Piston: Yes Item: Air Cylinder
Cylinder Action: Double Acting Cylinder Type: Round
Max. Pressure: 150 psi Dimension C: 4.375"
Temp. Range: -10 Degrees to 165 Degrees F Overall Length: 17.375"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 3 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNA4