Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 3.5" Stroke
  • Zoro #: G0175533
  • Mfr #: 5VNA5
$450.83
  • Port Size: 1/2"
  • Dimension C: 4.375"
  • Cylinder Type: Round
See full product details
This item ships free.

Speedaire #5VNA5 Specifications

  • Zoro #: G0175533
  • Mfr #: 5VNA5
Port Size: 1/2" Dimension C: 4.375"
Cylinder Type: Round Max. Pressure: 150 psi
Temp. Range: -10 Degrees to 165 Degrees F Bore Dia.: 4"
Piston Rod Material: Chrome Plated Steel Cylinder Action: Double Acting
Rod Thread Length: 1.875" Features: Switch Ready
Stroke: 3.5" Mount: Basic
Item: Air Cylinder Magnetic Piston: Yes
Air Cylinder Type: Round Body End Cap Material: Aluminum
Finish: Silver Pivot Hole Dia.: 0.50"
Piston Material: Anodized Aluminum Tube Material: Anodized Aluminum
Overall Length: 17.875" Air Cylinder Bore Dia.: 4"
Rod Thread Size: 1"-14 Single Acting/Double Acting: Double Acting
Air Cylinder Mount: Basic Nose Mount Thread: 1-3/4-12
Rod Dia.: 1" Body Material: Aluminum
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 3.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNA5