Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0175542
  • Mfr #: 5VNA6
$450.83
  • Piston Rod Material: Chrome Plated Steel
  • Port Size: 1/2 in
  • Stroke: 4 in
See full product details
This item ships free.

Speedaire #5VNA6 Specifications

  • Zoro #: G0175542
  • Mfr #: 5VNA6
Piston Rod Material: Chrome Plated Steel Port Size: 1/2 in
Stroke: 4 in Piston Material: Anodized Aluminum
End Cap Material: Aluminum Magnetic Piston: Yes
Cylinder Type: Round Features: Switch Ready
Air Cylinder Mount: Basic Cylinder Action: Double Acting
Temp. Range: -10 Degrees to 165 Degrees F Single Acting/Double Acting: Double Acting
Mount: Basic Rod Dia.: 1 in
Dimension C: 4.375" Item: Air Cylinder
Rod Thread Length: 1.875 in Tube Material: Anodized Aluminum
Nose Mount Thread: 1-3/4-12 Pivot Hole Dia.: 0.5 in
Max. Pressure: 150 psi Air Cylinder Bore Dia.: 4 in
Rod Thread Size: 1"-14 Finish: Silver
Body Material: Aluminum Overall Length: 18.375 in
Bore Dia.: 4 in Air Cylinder Type: Round Body
Dimension H: Dimension Cd:
Dimension Ag: Dimension Ae:
Dimension F: Dimension EB:
Dimension Hd: Dimension B:
Dimension JJ: Dimension Db:
Dimension L: Dimension Cb:
Tie Rod Material: Spring Retraction Force:
Dimension N: Dimension M:
Dimension OO: Dimension Cc:
Dimension G: Dimension Bb:
Dimension Gs: Spring Extension Force:
Dimension Nt: Green Environmental Attribute:
Dimension Dn: Dimension E:
Dimension N1: Max. Load:
Dimension Kk: Dimension A:
Dimension J: Dimension D:
Dimension I: Dimension E1:
Standards: Dimension Af:
Cushion Type: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 4 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18.375 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 in Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNA6