Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0175551
  • Mfr #: 5VNA7
$479.43
  • Body Material: Aluminum
  • Bore Dia.: 4"
  • Pivot Hole Dia.: 0.50"
See full product details
This item ships free.

Speedaire #5VNA7 Specifications

  • Zoro #: G0175551
  • Mfr #: 5VNA7
Body Material: Aluminum Bore Dia.: 4"
Pivot Hole Dia.: 0.50" Cylinder Action: Double Acting
Features: Switch Ready End Cap Material: Aluminum
Rod Thread Length: 1.875" Piston Rod Material: Chrome Plated Steel
Piston Material: Anodized Aluminum Overall Length: 19.375"
Finish: Silver Air Cylinder Type: Round Body
Temp. Range: -10 Degrees to 165 Degrees F Mount: Basic
Cylinder Type: Round Port Size: 1/2"
Dimension C: 4.375" Air Cylinder Bore Dia.: 4"
Magnetic Piston: Yes Rod Dia.: 1"
Stroke: 5" Rod Thread Size: 1"-14
Air Cylinder Mount: Basic Nose Mount Thread: 1-3/4-12
Max. Pressure: 150 psi Single Acting/Double Acting: Double Acting
Item: Air Cylinder Tube Material: Anodized Aluminum
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 19.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNA7