Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0175567
  • Mfr #: 5VNA8
$479.43
  • Stroke: 6"
  • Cylinder Action: Double Acting
  • Mount: Basic
See full product details
This item ships free.

Speedaire #5VNA8 Specifications

  • Zoro #: G0175567
  • Mfr #: 5VNA8
Stroke: 6" Cylinder Action: Double Acting
Mount: Basic Piston Material: Anodized Aluminum
Air Cylinder Bore Dia.: 4" Cylinder Type: Round
Finish: Silver End Cap Material: Aluminum
Magnetic Piston: Yes Piston Rod Material: Chrome Plated Steel
Overall Length: 20.375" Temp. Range: -10 Degrees to 165 Degrees F
Bore Dia.: 4" Max. Pressure: 150 psi
Rod Thread Length: 1.875" Tube Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Dimension C: 4.375"
Rod Thread Size: 1"-14 Port Size: 1/2"
Features: Switch Ready Air Cylinder Type: Round Body
Nose Mount Thread: 1-3/4-12 Rod Dia.: 1"
Item: Air Cylinder Air Cylinder Mount: Basic
Body Material: Aluminum Pivot Hole Dia.: 0.50"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 6 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 20.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNA8