Speedaire
Air Cylinder, 4 in Bore, 8 in Stroke, Round Body Double Acting
Mfr # 5VNC0
Zoro # G0175585
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 4 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 1 in
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 1/2 in Stroke, Round Body Double Acting 5VNA1
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting 5MMG8
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting NCDMB106-0100
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 14 in Stroke, Round Body Double Acting 5VMN8
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Compact Double Acting 5YCJ8
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 5VNJ7
- SPEEDAIRE Air Cylinder, 2 in Bore, 20 in Stroke, Round Body Double Acting 5VMU1
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 14 in Stroke, NFPA Double Acting 5UZD2
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Compact Double Acting 5YCR7
- FESTO Standards-Based Cylinder DNC-32-80-PPV-A DNC-32-80-PPV-A
- FESTO Standards-Based Cylinder DSNU-25-100-PPS-A DSNU-25-100-PPS-A
- Speedaire Air Cylinders