Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 9" Stroke
  • Zoro #: G0175594
  • Mfr #: 5VNC1
$511.91
  • Overall Length: 23.375"
  • Mount: Basic
  • Port Size: 1/2"
See full product details
This item ships free.

Speedaire #5VNC1 Specifications

  • Zoro #: G0175594
  • Mfr #: 5VNC1
Overall Length: 23.375" Mount: Basic
Port Size: 1/2" Nose Mount Thread: 1-3/4-12
Rod Thread Length: 1.875" Cylinder Action: Double Acting
Pivot Hole Dia.: 0.50" Bore Dia.: 4"
Item: Air Cylinder Piston Rod Material: Chrome Plated Steel
Tube Material: Anodized Aluminum Max. Pressure: 150 psi
Air Cylinder Mount: Basic Piston Material: Anodized Aluminum
End Cap Material: Aluminum Stroke: 9"
Finish: Silver Magnetic Piston: Yes
Air Cylinder Bore Dia.: 4" Rod Thread Size: 1"-14
Features: Switch Ready Single Acting/Double Acting: Double Acting
Temp. Range: -10 Degrees to 165 Degrees F Cylinder Type: Round
Air Cylinder Type: Round Body Dimension C: 4.375"
Rod Dia.: 1" Body Material: Aluminum
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 9 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 23.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNC1